
BigFootToiletBoltKit, 2.5inL, 2.5inW, Metal
Mfr # BFBL
Zoro # G316091263
product price:Â $10.98
/eaKey Features
Includes
Repair Part Only
Color
Blue
Overall Diameter
5/16 in
Compatible Series
Universal
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BFBL
Zoro #
G316091263
UPC #
0040232235825
Country of Origin
China
Dimensions
Overall Diameter
5/16 in
Overall Length
2 1/2 in
Overall Width
2 1/2 in
Details
Item
Big Foot Toilet Bolt Kit
Includes
Repair Part Only
Color
Blue
Compatible Series
Universal
Material
Metal
Product Type
Toilet Bolt Kit
Compatible SubBrand
Most Toilets
Compatible Brand
Universal
Compatible Product Type
Toilets
Description
Big Foot Toilet Bolt Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.