
BigFootToiletBoltKitwithHand-TightenCaps
Mfr # BFBC
Zoro # G416091248
product price: $14.99
/eaKey Features
Product Type
Toilet Bolt Kit
Compatible Product Type
Toilets
Overall Diameter
5/16 in
Material
Metal
Overall Length
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFBC
Zoro #
G416091248
UPC #
0600649477616
Country of Origin
China
Dimensions
Overall Diameter
5/16 in
Overall Length
2 1/2 in
Overall Width
2 1/2 in
Details
Item
Big Foot Toilet Bolt Kit with Hand-Tighten Caps
Product Type
Toilet Bolt Kit
Compatible Product Type
Toilets
Material
Metal
Compatible Series
Universal
Includes
Repair Part Only
Compatible Brand
Universal
Color
Blue
Compatible SubBrand
Most Toilets
Description
Big Foot Toilet Bolt Kit with Hand-Tighten Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.