
SaniSealWaxlessToiletGasketwithBolt Kit
Mfr # BL01
Zoro # G416091491
product price: $16.29
/eaKey Features
Compatible Series
Universal
Material
Plastic
Overall Width
1 3/8 in
Compatible SubBrand
Most Toilets
Product Type
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL01
Zoro #
G416091491
UPC #
0793573766328
Country of Origin
United States
Dimensions
Overall Width
1 3/8 in
Overall Diameter
7 in
Overall Length
1 5/8 in
Details
Item
Sani Seal Waxless Toilet Gasket with Bolt Kit
Compatible Series
Universal
Material
Plastic
Compatible SubBrand
Most Toilets
Product Type
Gasket
Color
Green
Includes
Repair Part Only
Compatible Product Type
Toilets
Compatible Brand
Universal
Description
Sani Seal Waxless Toilet Gasket with Bolt Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.