
SaniSealWaxlessToiletGasketw/otBoltKit
Mfr # BX01
Zoro # G216091462
product price: $13.95
/eaSold in multiples of 36 for $502.20
Key Features
Compatible Series
Universal
Overall Diameter
7 in
Compatible Product Type
Toilets
Overall Width
1 3/8 in
Includes
Repair Part Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX01
Zoro #
G216091462
UPC #
0793573766335
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Overall Width
1 3/8 in
Overall Length
1 5/8 in
Details
Item
Sani Seal Waxless Toilet Gasket without Bolt Kit
Compatible Series
Universal
Compatible Product Type
Toilets
Includes
Repair Part Only
Product Type
Gasket
Compatible SubBrand
Most Toilets
Material
Plastic
Color
Green
Compatible Brand
Universal
Description
Sani Seal Waxless Toilet Gasket without Bolt Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.