
Secure-A-Tank Toilet Tank Brace ProPack
Mfr # SAT10-013
Zoro # G116091302
product price: $22.95
/eaSold in multiples of 14 for $321.30
Key Features
Color
White
Includes
Repair Part Only
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAT10-013
Zoro #
G116091302
UPC #
0853561004013
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Length
5 in
Overall Width
1 in
Details
Item
Secure-A-Tank Toilet Tank Brace ProPack
Color
White
Includes
Repair Part Only
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Material
Plastic
Compatible Series
Universal
Compatible Brand
Universal
Product Type
Gasket
Description
Secure-A-Tank Toilet Tank Brace ProPack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.