
Secure-A-TankToiletTank Brace, 5inL, 1inW
Mfr # SAT-068
Zoro # G416091255
product price: $4.99
/eaSold in multiples of 48 for $239.52
Key Features
Includes
Repair Part Only
Overall Width
1 in
Material
Plastic
Compatible Brand
Universal
Compatible Series
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAT-068
Zoro #
G416091255
UPC #
0853561004068
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
5 in
Overall Diameter
5 in
Details
Item
Secure-A-Tank Toilet Tank Brace
Includes
Repair Part Only
Material
Plastic
Compatible Brand
Universal
Compatible Series
Universal
Product Type
Toilet Tank Brace
Color
White
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Description
Secure-A-Tank Toilet Tank Brace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.