Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TightSealTanktoBowlGasket, 0.5inL, 0.5inW

  • Mfr # PTB-250

  • Zoro # G916091540


product price: $6.59
/ea
Sold in multiples of 48 for $316.32

Key Features

Color
Blue
Overall Diameter
4 in
Product Type
Tank-to-Bowl Gasket
Compatible Brand
Universal
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTB-250
Zoro #
G916091540
UPC #
0605996998371
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Length
1/2 in
Overall Width
1/2 in

Details

Item
Tight Seal Tank-to-Bowl Gasket
Color
Blue
Product Type
Tank-to-Bowl Gasket
Compatible Brand
Universal
Compatible Series
Universal
Compatible Product Type
Toilets
Material
Rubber
Includes
Repair Part Only
Compatible SubBrand
Most Toilets

Description

Tight Seal Tank-to-Bowl Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.