
TightSealToilet Gasket, 0.5 inL, 0.5inW
Mfr # PT-250
Zoro # G716091290
product price:Â $5.93
/ea
Sold in multiples of 48 for $284.64
Key Features
Includes
Repair Part Only
Compatible Brand
Universal
Color
Blue
Compatible Product Type
Toilets
Product Type
Toilet Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-250
Zoro #
G716091290
UPC #
0605996998401
Country of Origin
China
Dimensions
Overall Length
1/2 in
Overall Width
1/2 in
Overall Diameter
5 3/4 in
Details
Item
Tight Seal Toilet Gasket
Includes
Repair Part Only
Compatible Brand
Universal
Color
Blue
Compatible Product Type
Toilets
Product Type
Toilet Gasket
Compatible SubBrand
Most Toilets
Material
Rubber
Compatible Series
Universal
Description
Tight Seal Toilet Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.