Shop SANI SEAL
See all product information
Create Account
TightSealToiletGasket, 0.75inL, 0.75inW
- Mfr # PT-375
- Zoro # G316091249
product price:Â
$
6.59
/ea
Key Features
Compatible Series
Universal
Compatible Brand
Universal
Color
Blue
Material
Rubber
Compatible Product Type
Toilets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-375
- Zoro #
- G316091249
- UPC #
- 0605996998418
- Country of Origin
- China
Dimensions
- Overall Width
- 3/4 in
- Overall Length
- 3/4 in
- Overall Diameter
- 5 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Item
- Tight Seal Toilet Gasket
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Color
- Blue
- Material
- Rubber
- Compatible Product Type
- Toilets
- Includes
- Repair Part Only
- Product Type
- Toilet Gasket
- Compatible SubBrand
- Most Toilets
- Shell Material
- Rubber
- Wire Color
- Blue
Description
Tight Seal Toilet Gasket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.