
TightSealToiletGasket, 0.75inL, 0.75inW
Mfr # PTF-375
Zoro # G416091330
product price:Â $7.69
/eaKey Features
Compatible SubBrand
Most Toilets
Overall Diameter
5 3/4 in
Overall Width
3/4 in
Includes
Repair Part Only
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTF-375
Zoro #
G416091330
UPC #
0605996998432
Country of Origin
China
Dimensions
Overall Diameter
5 3/4 in
Overall Width
3/4 in
Overall Length
3/4 in
Details
Item
Tight Seal Toilet Gasket
Compatible SubBrand
Most Toilets
Includes
Repair Part Only
Color
Blue
Compatible Product Type
Toilets
Compatible Brand
Universal
Material
Rubber
Compatible Series
Universal
Product Type
Toilet Gasket
Description
Tight Seal Toilet Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.