TightSealToiletGasket, 1.125inL, 1.125inW

  • Mfr # PT-418

  • Zoro # G416091286


product price:  $7.55
/ea
Sold in multiples of 48 for $362.40

Key Features

Overall Length
1 1/8 in
Product Type
Toilet Gasket
Includes
Repair Part Only
Material
Rubber
Overall Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-418
Zoro #
G416091286
UPC #
0605996998425
Country of Origin
China

Dimensions

Overall Length
1 1/8 in
Overall Width
1 1/8 in
Overall Diameter
5 3/4 in

Details

Item
Tight Seal Toilet Gasket
Product Type
Toilet Gasket
Includes
Repair Part Only
Material
Rubber
Compatible Series
Universal
Compatible Brand
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Color
Blue

Description

Tight Seal Toilet Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.