Zoro Homepage

TightSealUrinalGasket, 0.5 in L, 0.5inW

  • Mfr # PUG-250

  • Zoro # G016091402


product price: $6.59
/ea

Key Features

Overall Diameter
4 in
Compatible SubBrand
Most Urinals
Overall Width
1/2 in
Compatible Series
Universal
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUG-250
Zoro #
G016091402
UPC #
0605996998364
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Width
1/2 in
Overall Length
1/2 in

Details

Item
Tight Seal Urinal Gasket
Compatible SubBrand
Most Urinals
Compatible Series
Universal
Material
Rubber
Product Type
Urinal Gasket
Includes
Repair Part Only
Compatible Brand
Universal
Color
Blue
Compatible Product Type
Urinals

Description

Tight Seal Urinal Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.