Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitizing Wipes, PK6

  • Mfr # 2015-125

  • Zoro # G7289057


product price: $67.99
/pk 6, $11.33/ea

Key Features

Container Type
Canister
Number of Sheets
125
Series
No Series
Fragrance
Unscented
Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015-125
Zoro #
G7289057
UPC #
-
Country of Origin
United States

Dimensions

Container Size
125 ct

Details

Item
Sanitizing Wipes
Container Type
Canister
Number of Sheets
125
Series
No Series
Fragrance
Unscented
Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
Disinfectant Efficacy
E.coli, Salmonella, Staphylococcus Aureus
Includes Chemical
Hydrogen Peroxide
Application
Disinfecting/Sanitizing
Wipes Application
Disinfecting/Sanitizing
Wet Contact Time
5 min
Cleaner Form
Wipes
Containers per UOM
6
Packaging Type
Canister
Features
No Rinsing Required, Active Ingredient Breaks Down To Oxygen And Water
Primary Chemical
Hydrogen Peroxide
Targeted Pathogens
E-coli, Salmonella, Staphylococcus Aureus

Description

Disinfecting and Sanitizing Wipes, Sanitizing Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens E. coli, Salmonella, Staph, Wet Contact Time 5 min, Canister, Container Size 125 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Disinfecting/Sanitizing, Fragrance Unscented, Features No Rinsing Required, Active Ingredient Breaks Down To Oxygen And Water, Product Series No Series, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.