Zoro Homepage

Duplex Vortex System, 1 hp, 240V AC

  • Mfr # 099

  • Zoro # G905969652


product price: $4,807.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
1
Phase - Pumps
1
Switch Actuation
Electronic
Flow Rate @ 10 Ft. of Head
195 gpm
Max. Head
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099
Zoro #
G905969652
UPC #
859925002992
Country of Origin
France

Dimensions

Max. Diameter Solids
2 in
Manufacturers Warranty Length
3 yr
Basin Height
29 5/8 in
Vent Size
2 1/2 in
Cord Length
8 1/4 ft
Basin Diameter
36 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
For Vent Pipe Diameter
2 1/2 in
Inlet Diameter
2 in

Details

HP
1
Phase - Pumps
1
Switch Actuation
Electronic
Flow Rate @ 10 Ft. of Head
195 gpm
Max. Head
36 ft
Phase
Single
Basin Material
Plastic
Number of Pumps
2
Basin Capacity
31.7 gal
Rated Voltage
240V AC
Alarm Included
Yes
Agency Compliance
CA- Macerating Standard CSA B45.9, CSA Certified - ASME A112.3.4
Off Point
43 ft
Standards
CSA B45.9, CSA Certified - ASME A112.3.4
Item
Duplex Vortex System
Alarm Application
Indoor
Hz
60 Hz
Series
099
Switch Electrical Connection
Integral
Frequency
60 Hz
Discharge Location
Top
Application
Waste Removal
Horsepower
1 hp
Pump Motor Housing Material
Plastic
Power Source
Corded Electric
Includes Alarm
Alarm Included
Pump Volute Material
Plastic
Inlet Standard
NPS
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Installation
Floor Standing
Impeller Design
Cutter
Alert Output
Audio, Visual
Discharge Standard
NPS
For Media Type
Effluent Water
Flow Rate @ 10 ft of Head
195 gpm
Feet of Head - Maximum
36 ft

Description

Duplex Vortex System, HP 1, Number of Pumps 2, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Electronic, Switch Electrical Connection Integral, Off Point 43 ft, Basin Material Plastic, Flow Rate @ 10 Ft. of Head 195 gpm, Max. Diameter Solids 2 in, Cord Length 8 1/4 ft, Max. Head 36 ft, Basin Capacity 31.7 gal, Basin Height 29 5/8 in, Vent Size 2 1/2 in, Alarm Included Yes, Alarm Application Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.