Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-assembled, 2.625 ft, 1 hp, 120V AC

  • Mfr # 053

  • Zoro # G515555115


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Cord Length
2 5/8 ft
Pump Body Material
Stainless Steel
Manufacturers Warranty Length
4 yr
Standards
CSA (IPC, NSPC)
Discharge Gender
Male and Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053
Zoro #
G515555115
UPC #
-
Country of Origin
France

Dimensions

Cord Length
2 5/8 ft
Manufacturers Warranty Length
4 yr
Solids Diameter - Maximum
2 in
For Vent Pipe Diameter
2 in
Discharge Diameter
2 in
Basin Diameter
24 in
Inlet Diameter
4 in

Details

Pump Body Material
Stainless Steel
Item
Pre-assembled
Standards
CSA (IPC, NSPC)
Discharge Gender
Male and Female
Feet of Head - Maximum
33 ft
Horsepower
1 hp
Switch Actuation
Pressure
Number of Pumps
1
Discharge Location
Top
Switch Electrical Connection
Integral
Compatible Drop-In Replacement Brand
Liberty; Zoeller
Discharge Standard
NPS
Current
10 A
Alert Output
Audio, Visual
For Media Type
Effluent Water
Inlet Standard
NPS
Flow Rate @ 10 ft of Head
56 gpm
Includes Alarm
Alarm Included
Power Source
Corded Electric
Rated Voltage
120V AC

Description

Pre-assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.