Zoro Homepage

Simplex Vortex System, 1 hp, 240V AC

  • Mfr # 049

  • Zoro # G305968255


product price: $1,928.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
1
Phase - Pumps
1
Switch Actuation
Electronic
Flow Rate @ 10 Ft. of Head
105 gpm
Max. Head
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
049
Zoro #
G305968255
UPC #
859925002497
Country of Origin
France

Dimensions

Basin Height
29 5/8 in
Max. Diameter Solids
2 in
Cord Length
8 1/4 ft
Vent Size
2 1/2 in
Manufacturers Warranty Length
3 yr
Basin Diameter
21 5/8 in
Discharge Diameter
2 in
For Vent Pipe Diameter
2 1/2 in
Solids Diameter - Maximum
2 in
Inlet Diameter
2 in

Details

HP
1
Phase - Pumps
1
Switch Actuation
Electronic
Flow Rate @ 10 Ft. of Head
105 gpm
Max. Head
36 ft
Basin Material
Plastic
Basin Capacity
15.9 gal
Rated Voltage
240V AC
Agency Compliance
CA- Macerating Standard CSA B45.9, CSA Certified - ASME A112.3.4
Alarm Included
Yes
Off Point
43 ft
Hz
60 Hz
Phase
Single
Item
Simplex Vortex System
Standards
CSA B45.9, CSA Certified - ASME A112.3.4
Application
Waste Removal
Alarm Application
Indoor
Power Source
Corded Electric
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Pump Volute Material
Plastic
Feet of Head - Maximum
36 ft
Impeller Design
Cutter
Includes Alarm
Alarm Included
Switch Electrical Connection
Integral
Alert Output
Audio, Visual
Flow Rate @ 10 ft of Head
105 gpm
Inlet Standard
NPS
Horsepower
1 hp
For Media Type
Effluent Water
Pump Motor Housing Material
Plastic
Installation
Floor Standing
Series
049
Discharge Location
Top
Frequency
60 Hz
Discharge Standard
NPS

Description

Simplex Vortex System, HP 1, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Electronic, Switch Electrical Connection Integral, Off Point 43 ft, Basin Material Plastic, Flow Rate @ 10 Ft. of Head 105 gpm, Max. Diameter Solids 2 in, Cord Length 8 1/4 ft, Max. Head 36 ft, Basin Capacity 15.9 gal, Basin Height 29 5/8 in, Vent Size 2 1/2 in, Alarm Included Yes, Alarm Application Indoor, Agency Compliance CA- Macerating Standard CSA B45.9, CSA Certified - ASME A112.3.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.