Zoro Homepage

SinkDrainPumpSystem, 4.125ft, 1hp, 120VAC

  • Mfr # 018

  • Zoro # G515555108


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 1/8 ft
Pump Body Material
Polyethylene
Manufacturers Warranty Length
2 yr
Basin Height
10 in
Basin Capacity
2.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018
Zoro #
G515555108
UPC #
-
Country of Origin
France

Dimensions

Cord Length
4 1/8 ft
Manufacturers Warranty Length
2 yr
Basin Height
10 in
For Vent Pipe Diameter
1 1/4 in
Inlet Diameter
2 in
Discharge Diameter
1 in

Details

Pump Body Material
Polyethylene
Item
Sink Drain Pump System
Basin Capacity
2.7 gal
Rated Voltage
120V AC
Number of Pumps
1
Horsepower
1 hp
Recommended Appliance
Shower, Sink, Washing Machine
Power Source
Corded Electric
Current
8.3 A
Assembly
Fully Assembled
Feet of Head - Maximum
44 ft
For Media Type
Effluent Water
Discharge Location
Top

Description

High-temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.