Zoro Homepage

Toilet, 1.28 gpf, Floor Mount, Elongated

  • Mfr # 082_087_005

  • Zoro # G9030609


product price: $2,288.73
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082_087_005
Zoro #
G9030609
UPC #
859925002169
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited 3 yr.

Details

Mounting Style
Floor
Bowl Shape
Elongated
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
EPA Watersense; US: CSA Certified; IAPMO (UPC) listed - ASME A112.3.4; CA: Macerating Standard CSA B45.9; ADA
Item
Toilet
Includes
10-3/4" x 18-3/4 "x 6-3/4" Macerator Pump; SoftClose Toilet Seat

Description

Toilet,Elongated,Porcelain,Floor Mount

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.