Toilet, 1.28 gpf, Floor Mount, Round
Mfr # 082_083_005
Zoro # G9030511
product price: $1,325.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Round
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
082_083_005
Zoro #
G9030511
UPC #
859925002152
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited 3 yr.
Details
Mounting Style
Floor
Bowl Shape
Round
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
EPA Watersense; US: CSA Certified; IAPMO (UPC) listed - ASME A112.3.4; CA: Macerating Standard CSA B45.9; ADA
Item
Toilet
Includes
10-3/4" x 18-3/4 "x 6-3/4" Macerator Pump; SoftClose Toilet Seat
Description
Toilet,Round,Porcelain,Floor Mount
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.