
SPEEDFLOW HAND DRYER - SATIN STAINLESS STEEL
Mfr # M06ACS-UL
Zoro # G301900341
product price: $471.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M06ACS-UL
Zoro #
G301900341
UPC #
8435265826980
Country of Origin
Spain
Description
• The Speedflow® commercial hand dryer is a powerful and energy-efficient hand dryer that incorporates an adjustable motor that allows you to choose motor power and noise levels between 58-67 dBA.
• Adjustable heating element (0 or 900 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency in a NO HEAT operation.
• With an air velocity of up to 110 mph, it can dry hands in 10-15 seconds.
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Cover fixed to the base by means of two vandal-proof screws that only unlock with a special Speedflow® tool, making this an excellent choice for facilities with safety concerns.
• The mounting holes for the Speedflow® match many of other popular dryer brands, making it an excellent choice for retrofit situations.
• Adjustable heating element (0 or 900 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency in a NO HEAT operation.
• With an air velocity of up to 110 mph, it can dry hands in 10-15 seconds.
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Cover fixed to the base by means of two vandal-proof screws that only unlock with a special Speedflow® tool, making this an excellent choice for facilities with safety concerns.
• The mounting holes for the Speedflow® match many of other popular dryer brands, making it an excellent choice for retrofit situations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.