Men's Closed Back Clog, PU-coated leather Upper, Polyurethane Outsole, Black, Size 10-10.5 M

  • Mfr # 1501021-002-44

  • Zoro # G710067680


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
PU-coated leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1501021-002-44
Zoro #
G710067680
UPC #
840755143641
Country of Origin
Poland

Dimensions

Size
10-10.5
Footwear Width
M

Details

Item
Closed Back Clog
Upper Material
PU-coated leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
Series
DAVID

Description

PU-coated leather safety shoe. EN ISO20347. Padded instep; Anatomically correct footbed with breathable Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.