
Men's Closed Back Clog, PU-coated leather Upper, Polyurethane Outsole, Black, Size 11.5-12 M
Mfr # 1501021-002-46
Zoro # G610067353
product price:Â $145.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
PU-coated leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1501021-002-46
Zoro #
G610067353
UPC #
840755143665
Country of Origin
Poland
Dimensions
Size
11.5-12
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
PU-coated leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
Series
DAVID
Description
PU-coated leather safety shoe. EN ISO20347. Padded instep; Anatomically correct footbed with breathable Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.