Men's Closed Back Clog, PU-coated leather Upper, Polyurethane Outsole, Black, Size 9.5 M

  • Mfr # 1501021-002-43

  • Zoro # G010067656


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
PU-coated leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501021-002-43
Zoro #
G010067656
UPC #
840755143634
Country of Origin
Poland

Dimensions

Size
9.5
Footwear Width
M

Details

Item
Closed Back Clog
Upper Material
PU-coated leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
Series
DAVID

Description

PU-coated leather safety shoe. EN ISO20347. Padded instep; Anatomically correct footbed with breathable Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.