
Men's Closed Back Clog, Textured Oiled leather Upper, Polyurethane Outsole, Black, Size 12.5-13 W
Mfr # 450211M-002-47
Zoro # G510067927
product price:Â $120.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
W
Upper Material
Textured Oiled leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450211M-002-47
Zoro #
G510067927
UPC #
190947103459
Country of Origin
Poland
Dimensions
Size
12.5-13
Footwear Width
W
Details
Item
Closed Back Clog
Upper Material
Textured Oiled leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
Description
Textured Oil clog in wide width. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.