Men's Open Back Clog, PU-coated leather Upper, Polyurethane Outsole, Black, Size 12.5-13 M

  • Mfr # 1500050-002-47

  • Zoro # G610067629


product price:  $115.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
PU-coated leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500050-002-47
Zoro #
G610067629
UPC #
840755138630
Country of Origin
Poland

Dimensions

Size
12.5-13
Footwear Width
M

Details

Item
Open Back Clog
Upper Material
PU-coated leather
Color
Black
Gender
Men's
Outsole Material
Polyurethane
Series
Karl

Description

PU-coated leather open back clog. Padded Instep. Easy to slip on/off. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.