Men's Sneaker, Nubuk leather Upper, Black, Size 11.5-12 M

  • Mfr # 905001-002-46

  • Zoro # G710068199


product price:  $119.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
M
Upper Material
Nubuk leather
Outsole Material
PU/Rubber
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
905001-002-46
Zoro #
G710068199
UPC #
190947100861
Country of Origin
China

Dimensions

Size
11.5-12
Footwear Width
M

Details

Item
Sneaker
Color
Black
Upper Material
Nubuk leather
Outsole Material
PU/Rubber
Gender
Men's

Description

Safety sneaker with slip- and oil-resistant PU/rubber outsole and nubuk upper. EN ISO20347. Slip-, and oil-resistant PU/Rubber outsole; antistatic. High performance shock-absorbption. Removable footbed. Removable footbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.