
Men's Sneaker, Textile Upper, Black, Size 10.5-11 M
Mfr # 204525-002-45
Zoro # G110067907
product price: $129.00
/pr
Free Shipping & Returns
Key Features
Size
10.5-11
Color
Black
Footwear Width
M
Upper Material
Textile
Outsole Material
EVA/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204525-002-45
Zoro #
G110067907
UPC #
190947109550
Country of Origin
China
Dimensions
Size
10.5-11
Footwear Width
M
Details
Item
Sneaker
Color
Black
Upper Material
Textile
Outsole Material
EVA/Rubber
Gender
Men's
Description
Slip on textile safety sneaker. Slip-, and oil-resistant EVA outsole; antistatic. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.