Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Sneaker, Textile Upper, Black, Size 12.5-13 M

  • Mfr # 204024-002-47

  • Zoro # G510067392


product price: $129.00
/pr
Free Shipping & Returns

Key Features

Size
12.5-13
Color
Black
Footwear Width
M
Upper Material
Textile
Outsole Material
EVA/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204024-002-47
Zoro #
G510067392
UPC #
190947100748
Country of Origin
China

Dimensions

Size
12.5-13
Footwear Width
M

Details

Item
Sneaker
Color
Black
Upper Material
Textile
Outsole Material
EVA/Rubber
Gender
Men's

Description

Safety sneaker with slip- and oil-resistant EVA outsole and textile upper. EN ISO20347. Slip-, and oil-resistant EVA outsole. Shock-absorbing heel. Removable footbed. Removable footbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.