
RESTIN Women's Open Back Clog in Lava Lamp, Size 4.5-5, PR
Mfr # 478626-090-38
Zoro # G210067548
product price: $149.00
/pr
Free Shipping & Returns
Key Features
Series
RESTIN
Gender
Women's
Color
Lava Lamp
Footwear Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478626-090-38
Zoro #
G210067548
UPC #
190947131391
Country of Origin
Poland
Dimensions
Size
6.5-7
Footwear Width
M
Details
Series
RESTIN
Gender
Women's
Color
Lava Lamp
Item
Clog
Description
Lava lamp pattern, patent leather. Padded Instep. Certified Slip Resistant. Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.