RESTIN Women's Open Back Clog in Lava Lamp, Size 4.5-5, PR

  • Mfr # 478626-090-39

  • Zoro # G610067322


product price: $149.00
/pr
Free Shipping & Returns

Key Features

Series
RESTIN
Footwear Width
M
Gender
Women's
Color
Lava Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478626-090-39
Zoro #
G610067322
UPC #
190947131407
Country of Origin
Poland

Dimensions

Size
7.5-8
Footwear Width
M

Details

Series
RESTIN
Item
Clog
Gender
Women's
Color
Lava Lamp

Description

Lava lamp pattern, patent leather. Padded Instep. Certified Slip Resistant. Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.