
RESTIN Women's Open Back Clog in Lava Lamp, Size 4.5-5, PR
Mfr # 478626-090-40
Zoro # G510067859
product price:Â $149.00
/pr
Free Shipping & Returns
Key Features
Series
RESTIN
Footwear Width
M
Color
Lava Lamp
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478626-090-40
Zoro #
G510067859
UPC #
190947131414
Country of Origin
Poland
Dimensions
Footwear Width
M
Size
8.5-9
Details
Series
RESTIN
Item
Clog
Color
Lava Lamp
Gender
Women's
Description
Lava lamp pattern, patent leather. Padded Instep. Certified Slip Resistant. Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.