
Sandal, Pebbled/Oiled Leather Upper, Polyurethane Outsole, Chestnut, Size 5.5-6 M
Mfr # 472281-003-37
Zoro # G410068048
product price: $110.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Pebbled/Oiled Leather
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472281-003-37
Zoro #
G410068048
UPC #
190947118583
Country of Origin
Poland
Dimensions
Footwear Width
M
Size
5.5-6
Details
Item
Sandal
Color
Chestnut
Upper Material
Pebbled/Oiled Leather
Outsole Material
Polyurethane
Description
Pebbled/oiled leather open-toe sandal with adjustable strap and front buckle. Rocker Bottom. APMA approved. Adjustable strap with buckle. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.