
Sandal, PU Leather Upper, Polyurethane Outsole, Raspberry, Size 6.5-7 M
Mfr # 474048-061-38
Zoro # G310068094
product price: $98.50
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
PU Leather
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474048-061-38
Zoro #
G310068094
UPC #
190947129466
Country of Origin
Poland
Dimensions
Footwear Width
M
Size
6.5-7
Details
Item
Sandal
Color
Raspberry
Upper Material
PU Leather
Outsole Material
Polyurethane
Description
PU leather closed-toe professional sandal. APMA approved. Adjustable strap with buckle. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.