
Women's Boot, 4.5-5 M, Oiled Leather, Black
Mfr # 477951-002-36
Zoro # G710067697
product price: $199.00
/pr
Free Shipping & Returns
Key Features
Width
M
Upper Material
Oiled Leather
Outsole Material
Polyurethane
Gender
Women's
Footwear Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477951-002-36
Zoro #
G710067697
UPC #
190947124027
Country of Origin
Poland
Dimensions
Size
4.5-5
Width
M
Footwear Width
M
Details
Item
Boot
Color
Black
Upper Material
Oiled Leather
Outsole Material
Polyurethane
Gender
Women's
Description
Oiled leather Chelsea boot. Flexible gore panels. Easy on/off with pull tab. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable Onsteam microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.