Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Boot, 7.5-8 M, Oiled Leather, Black

  • Mfr # 477951-002-39

  • Zoro # G910067411


product price: $199.00
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Oiled Leather
Outsole Material
Polyurethane
Gender
Women's
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477951-002-39
Zoro #
G910067411
UPC #
190947124058
Country of Origin
Poland

Dimensions

Size
7.5-8
Width
M
Footwear Width
M

Details

Item
Boot
Color
Black
Upper Material
Oiled Leather
Outsole Material
Polyurethane
Gender
Women's

Description

Oiled leather Chelsea boot. Flexible gore panels. Easy on/off with pull tab. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable Onsteam microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.