Zoro Homepage

Women's Clog, Embossed Printed leather Upper, Polyurethane Outsole, Multicolor, Size 6.5-7 M

  • Mfr # 478506-090-38

  • Zoro # G110068218


product price: $133.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
Embossed Printed leather
Gender
Women's
Outsole Material
Polyurethane
Series
RUMNEY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478506-090-38
Zoro #
G110068218
UPC #
190947131124
Country of Origin
Poland

Dimensions

Size
6.5-7
Footwear Width
M

Details

Item
Clog
Upper Material
Embossed Printed leather
Color
Multicolor
Gender
Women's
Outsole Material
Polyurethane
Series
RUMNEY

Description

Embossed printed leather. APMA approved. Cushioned microfiber insole. Anatomically correct footbed with microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.