
Women's Clog, Embossed Printed leather Upper, Polyurethane Outsole, Silver, Size 9.5-10 M
Mfr # 478506-002-41
Zoro # G310068124
product price: $141.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Embossed Printed leather
Gender
Women's
Outsole Material
Polyurethane
Series
RUMNEY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478506-002-41
Zoro #
G310068124
UPC #
190947130974
Country of Origin
Poland
Dimensions
Size
9.5-10
Footwear Width
M
Details
Item
Clog
Upper Material
Embossed Printed leather
Color
Silver
Gender
Women's
Outsole Material
Polyurethane
Series
RUMNEY
Description
Embossed printed leather. APMA approved. Cushioned microfiber insole. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.