Women's Closed Back Clog, Cabrio leather Upper, Polyurethane Outsole, Black, Size 10.5-11 W

  • Mfr # 457611-002-42

  • Zoro # G510067361


product price:  $139.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Upper Material
Cabrio leather
Gender
Women's
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
457611-002-42
Zoro #
G510067361
UPC #
840755132300
Country of Origin
Poland

Dimensions

Size
10.5-11
Footwear Width
W

Details

Item
Closed Back Clog
Upper Material
Cabrio leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane

Description

Cabrio leather clog in wide width. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.