
Women's Closed Back Clog, Cabrio Leather Upper, Polyurethane Outsole, Black, Size 5.5-6 M
Mfr # 458006W-002-37
Zoro # G510067866
product price:Â $149.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Cabrio Leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
458006W-002-37
Zoro #
G510067866
UPC #
840755139378
Country of Origin
Poland
Dimensions
Size
5.5-6
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
Cabrio Leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Series
ADDISON
Description
Cabrio brush off leather certified slip resistant clog. Padded Instep. Certified Slip Resistant. Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.