Women's Closed Back Clog, Cow Fur Upper, Polyurethane Outsole, Multicolor, Size 7.5-8 M

  • Mfr # 477906-014-39

  • Zoro # G610067605


product price: $163.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
Cow Fur
Color
Multicolor
Gender
Women's
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477906-014-39
Zoro #
G610067605
UPC #
190947124669
Country of Origin
Poland

Dimensions

Size
7.5-8
Footwear Width
M

Details

Item
Closed Back Clog
Upper Material
Cow Fur
Color
Multicolor
Gender
Women's
Outsole Material
Polyurethane
Series
LYON

Description

Leopard print cow fur clog. Anatomically correct footbed with breathable Cushioned microfiber insole. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.