Women's Closed Back Clog, Patent Leather Upper, Polyurethane Outsole, Blue, Size 10.5-11 M

  • Mfr # 73457506-005-42

  • Zoro # G610067414


product price:  $139.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
Patent Leather
Gender
Women's
Outsole Material
Polyurethane
Series
LINDSEY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73457506-005-42
Zoro #
G610067414
UPC #
816377019954
Country of Origin
Poland

Dimensions

Size
10.5-11
Footwear Width
M

Details

Item
Closed Back Clog
Upper Material
Patent Leather
Color
Blue
Gender
Women's
Outsole Material
Polyurethane
Series
LINDSEY

Description

Patent leather with fixed strap and Koi buckle. Padded Instep. Cushioned microfiber insole. Rocker Bottom. Designed in partnership with koi happiness. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.