
Women's Closed Back Clog, Patent Leather Upper, Polyurethane Outsole, Blue, Size 8.5-9 M
Mfr # 73479906-005-40
Zoro # G810067825
product price: $137.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Patent Leather
Color
Blue
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73479906-005-40
Zoro #
G810067825
UPC #
190947135610
Country of Origin
Poland
Dimensions
Size
8.5-9
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
Patent Leather
Color
Blue
Gender
Women's
Outsole Material
Polyurethane
Series
BUTTERFLY
Description
Flowers and butterfly printed patent leather clog. Padded Instep. Cushioned microfiber insole. Rocker Bottom. Designed in partnership with koi happiness. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.