
Women's Closed Back Clog, Patent leather Upper, Polyurethane Outsole, Taupe, Size 6.5-7 M
Mfr # 457406W-175-38
Zoro # G610067599
product price:Â $134.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Patent leather
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
457406W-175-38
Zoro #
G610067599
UPC #
190947111522
Country of Origin
Poland
Dimensions
Size
6.5-7
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
Patent leather
Color
Taupe
Gender
Women's
Outsole Material
Polyurethane
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.