
Women's Closed Back Clog, Polyurethane-coated Leather Upper, Polyurethane Outsole, Black, Size 7.5-8
Mfr # 476676-002-39
Zoro # G310067561
product price: $129.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Polyurethane-coated Leather
Gender
Women's
Outsole Material
Polyurethane
Series
ROXBURY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476676-002-39
Zoro #
G310067561
UPC #
190947119825
Country of Origin
Poland
Dimensions
Size
7.5-8
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
Polyurethane-coated Leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Series
ROXBURY
Description
Safety clog with acid-, slip- and oil-resistant outsole, ProNose steel toe cap and shock absorbing heel. Acid-, slip-, heat - and oil-resistant outsole. Water resistant upper. Shock absorbing heel. Steel toe cap; ProNose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.