
Women's Closed Back Clog, Printed Patent Leather Upper, Polyurethane Outsole, Multicolor, Size 6.5-7
Mfr # 475666-001-38
Zoro # G610067636
product price: $139.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Printed Patent Leather
Color
Multicolor
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475666-001-38
Zoro #
G610067636
UPC #
190947109635
Country of Origin
Poland
Dimensions
Size
6.5-7
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
Printed Patent Leather
Color
Multicolor
Gender
Women's
Outsole Material
Polyurethane
Series
ROCKABILLY
Description
Nurse-themed tattoo art print. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.