
Women's Closed Back Clog, PU-coated leather Upper, Polyurethane Outsole, Black, Size 6.5-7 M
Mfr # 458026W-002-38
Zoro # G610068053
product price:Â $139.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
PU-coated leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
458026W-002-38
Zoro #
G610068053
UPC #
840755139620
Country of Origin
Poland
Dimensions
Size
6.5-7
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
PU-coated leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Series
AUBREY
Description
PU-coated leather certified slip resitant clog. Padded Instep. Certified Slip Resistant. Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.