
Women's Closed Back Clog, Pull-up Leather Upper, Polyurethane Outsole, Cognac, Size 9.5-10 M
Mfr # 473506-015-41
Zoro # G610068169
product price: $139.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Pull-up Leather
Color
Cognac
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473506-015-41
Zoro #
G610068169
UPC #
190947101936
Country of Origin
Poland
Dimensions
Size
9.5-10
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
Pull-up Leather
Color
Cognac
Gender
Women's
Outsole Material
Polyurethane
Series
ERROLL
Description
Pull-up distressed leather clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.