Women's Closed Back Clog, Vegan microfiber upper Upper, Polyurethane Outsole, Black, Size 11.5-12 M

  • Mfr # 478106-002-43

  • Zoro # G010067557


product price: $129.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
Vegan microfiber upper
Gender
Women's
Outsole Material
Polyurethane
Series
HINSDALE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478106-002-43
Zoro #
G010067557
UPC #
190947131704
Country of Origin
Poland

Dimensions

Size
11.5-12
Footwear Width
M

Details

Item
Closed Back Clog
Upper Material
Vegan microfiber upper
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Series
HINSDALE

Description

100% vegan closed heel clog. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.