
Women's Closed Back Clog, Vegan microfiber upper Upper, Polyurethane Outsole, Black, Size 5.5-6 M
Mfr # 478106-002-37
Zoro # G110067433
product price: $129.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Vegan microfiber upper
Gender
Women's
Outsole Material
Polyurethane
Series
HINSDALE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478106-002-37
Zoro #
G110067433
UPC #
190947131643
Country of Origin
Poland
Dimensions
Size
5.5-6
Footwear Width
M
Details
Item
Closed Back Clog
Upper Material
Vegan microfiber upper
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Series
HINSDALE
Description
100% vegan closed heel clog. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.