Women's Mary-Jane Clog, Cabrio leather Upper, Polyurethane Outsole, Black, Size 8.5-9 M

  • Mfr # 477953-002-40

  • Zoro # G610067995


product price:  $139.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
Cabrio leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477953-002-40
Zoro #
G610067995
UPC #
190947124409
Country of Origin
Poland

Dimensions

Size
8.5-9
Footwear Width
M

Details

Item
Mary-Jane Clog
Upper Material
Cabrio leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Series
CLARE

Description

Cabrio Leather Mary-Jane. Padded Instep. Adjustable strap with buckle. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.